Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSMR160616C
- Mfr # 6461947
- Zoro # G3747875
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
6
Overall Length
6 in
Shank Shape
Square
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461947
- Zoro #
- G3747875
- UPC #
- 4059782533691
- Country of Origin
- India
Dimensions
- Insert Size
- 6
- Overall Length
- 6 in
- Shank Length
- 115.40mm
- Shank Height
- 1 in
- Shank Width
- 1 in
- Depth of Cut
- 5/8"
- Cutting Height
- 1"
- Head Length
- 1.4570"
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.