Thread Turning Toolholder, WMT, HSS
- Mfr # 3539170
- Zoro # G3747814
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Insert Size
2B
Shank Shape
Square
Overall Length
100.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3539170
- Zoro #
- G3747814
- UPC #
- 4021169564758
- Country of Origin
- Spain
Dimensions
- Insert Size
- 2B
- Overall Length
- 100.00mm
- Shank Length
- 70.87mm
- Shank Width
- 11.69mm
- Head Length
- 1.1900 in
- Shank Height
- 12.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Center to Cutting Tip
- 12.00mm
- Shank Material
- High Speed Steel
- ISO Number
- WMTCR1212H2B16
- Toolholder Style
- WMT
- ANSI Code
- WMTCR1212H2B16
- Insert Holding Type
- Clamp
- Insert Style
- 582125
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style 582125, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 11.69mm, ANSI Code WMTCR1212H2B16, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.