Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 3539173
- Zoro # G3752154
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Shank Length
87.64mm
Insert Size
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3539173
- Zoro #
- G3752154
- UPC #
- 4021169564642
- Country of Origin
- Japan
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS094I2BP02PT
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 16.00mm
- ANSI Code
- WMTSL1616K2B19
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ISO Number
- WMTSL1616K2B19
- Measurement System
- Metric
Dimensions
- Shank Length
- 87.64mm
- Insert Size
- 2B
- Overall Length
- 125.00mm
- Shank Width
- 16.00mm
- Shank Height
- 16.00mm
- Depth of Cut
- 23.97mm
- Head Length
- 1-1/2"
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 16.00mm, Shank Height 16.00mm, Overall Length 125.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.