Shop WIDIA
See all product information
Create Account
Indexable Toolholder, SDJC,
- Mfr # 2951367
- Zoro # G3786299
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Material
Steel
Insert Size
21.51
Cutting Length
0.3052"
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2951367
- Zoro #
- G3786299
- UPC #
- 4021169422393
- Country of Origin
- United States
Dimensions
- Insert Size
- 21.51
- Cutting Length
- 0.3052"
- Shank Length
- 3-3/8 in
- Overall Length
- 4 in
- Shank Height
- 5/8 in
- Head Length
- 5/8 in
- Shank Width
- 5/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Turning Toolholder, SDJC, Insert Style DC, Overall Length 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.