Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 3539174
- Zoro # G3760554
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
125.00mm
Insert Size
2B
Shank Shape
Square
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3539174
- Zoro #
- G3760554
- UPC #
- 4021169564628
- Country of Origin
- United States
Dimensions
- Overall Length
- 125.00mm
- Insert Size
- 2B
- Shank Length
- 87.64mm
- Depth of Cut
- 23.97mm
- Shank Width
- 20.00mm
- Head Length
- 1-1/2 in
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTSR2020K2B19
- ISO Number
- WMTSR2020K2B19
- Center to Cutting Tip
- 20.00mm
- Insert Style
- WMTS094I2BP02PT
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS094I2BP02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020K2B19, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.