Thread Turning Toolholder, WMTWGMR522S
- Mfr # 5359132
- Zoro # G3763083
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Width
11.65mm
Shank Material
High Speed Steel
Cutting Application
Cut-Off, Grooving, Profiling, Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5359132
- Zoro #
- G3763083
- UPC #
- 4050839445165
- Country of Origin
- Japan
Dimensions
- Shank Width
- 11.65mm
- Depth of Cut
- 0.8660"
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTWGMR522S
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- ISO Number
- WMTWGMR522S
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Width 11.65mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.