Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 5359155
- Zoro # G3750264
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
ISO Number
WMTWGMR416B070-100
Depth of Cut
5/8 in
Shank Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5359155
- Zoro #
- G3750264
- UPC #
- 4050839447237
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- ISO Number
- WMTWGMR416B070-100
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ANSI Code
- WMTWGMR416B070-100
- Measurement System
- Metric
Dimensions
- Depth of Cut
- 5/8 in
- Shank Width
- 11.65mm
Description
Indexable Thread Turning Tool Holder, Right Hand, Face Grooving, Shank Width 11.65mm, ANSI Code WMTWGMR416B070-100, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.