Thread Turning Toolholder, WMTCL062039

  • Mfr # 3656140
  • Zoro # G3763144
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Shank Length
92.88mm
Insert Size
2
Shank Shape
Square
Overall Length
4-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3656140
Zoro #
G3763144
UPC #
4021169653933
Country of Origin
United States

Dimensions

Shank Length
92.88mm
Insert Size
2
Overall Length
4-1/2 in
Shank Height
3/8 in
Shank Width
3/8 in
Head Length
21.41mm
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Details

Item
Indexable Thread Turning Tool Holder
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Insert Style
WMTS200M2P02PT
Cutting Application
Cut-Off, Grooving, Profiling, Turning
Shank Material
High Speed Steel
ISO Number
WMTCL062039
Center to Cutting Tip
9.52mm
ANSI Code
WMTCL062039
Toolholder Style
WMT
Insert Holding Type
Clamp
Measurement System
Fractional Inch

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 3/8 in, Shank Height 3/8 in, Overall Length 4-1/2 in

Ratings & reviews