Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCR2020K213
- Mfr # 3653419
- Zoro # G3749759
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Overall Length
125.00mm
Shank Length
100.79mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653419
- Zoro #
- G3749759
- UPC #
- 4021169687242
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Insert Holding Type
- Clamp
- ANSI Code
- WMTCR2020K213
- Toolholder Style
- WMT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Style
- WMTS200M2P02PT
- Shank Material
- High Speed Steel
- ISO Number
- WMTCR2020K213
- Center to Cutting Tip
- 20.00mm
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Shank Length
- 100.79mm
- Insert Size
- 2
- Shank Height
- 20.00mm
- Shank Width
- 19.84mm
- Head Length
- 24.21mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS200M2P02PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 19.84mm, ANSI Code WMTCR2020K213, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.