Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 5349629
- Zoro # G3762085
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Series
WMT
Shank Shape
Square
Shank Length
95.78mm
Overall Length
126.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5349629
- Zoro #
- G3762085
- UPC #
- 4050839389629
- Country of Origin
- United States
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Series
- WMT
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Toolholder Style
- WMT
- ISO Number
- WGMSR2525
- ANSI Code
- WGMSR2525
- Max. Overhang
- 6.56mm
- Cutting Application
- Cut-Off, Face Grooving, Grooving, Profiling, Turning
- Offset Shank
- Yes
Dimensions
- Shank Length
- 95.78mm
- Overall Length
- 126.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 126.00mm
- Length
- 126.00mm
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Face Grooving, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGMSR2525, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.