Shop WIDIA
See all product information
Create Account
Threading Insert, 3IR, Triangle
- Mfr # 2018582
- Zoro # G3874304
product price:Â
$
28.79
/ea
Sold in multiples of 10 for
$287.90
Key Features
Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2018582
- Zoro #
- G3874304
- UPC #
- 4021169202438
- Country of Origin
- Germany
Dimensions
- Insert Size
- 3
- Insert Length
- 16.50mm
- Thread Height Difference
- 0.60mm
Description
Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.