Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL163044
- Mfr # 3655917
- Zoro # G3760660
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
3
Shank Length
119.25mm
Overall Length
6 in
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3655917
- Zoro #
- G3760660
- UPC #
- 4021169678912
- Country of Origin
- United States
Dimensions
- Insert Size
- 3
- Shank Length
- 119.25mm
- Overall Length
- 6 in
- Shank Height
- 1 in
- Shank Width
- 1 in
- Depth of Cut
- 0.4400"
- Head Length
- 33.14mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Insert Style
- WMTS125I3P08
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Center to Cutting Tip
- 1"
- Insert Holding Type
- Clamp
- ISO Number
- WMTSL163044
- ANSI Code
- WMTSL163044
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 1 in, Shank Height 1 in, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.