Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NSL2525M2
- Mfr # 3639047
- Zoro # G3762900
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Rake
0 Degrees Axial, 0 Degrees Radial
Overall Length
150.00mm
Insert Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3639047
- Zoro #
- G3762900
- UPC #
- 4021169716560
- Country of Origin
- Brazil
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Left Hand
- Insert Style
- N.2L
- Cutting Application
- Face Grooving, Grooving
- Shank Material
- High Speed Steel
- Insert Holding Type
- Top Clamping
- Toolholder Style
- NS
- ANSI Code
- NSL2525M2
- Center to Cutting Tip
- 25.00mm
- ISO Number
- NSL2525M2
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 2
- Shank Length
- 132.25mm
- Shank Height
- 25.00mm
- Shank Width
- 63/64 in
- Depth of Cut
- 3.51mm
- Head Length
- 19.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 63/64 in, Shank Height 25.00mm, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.