Thread Turning Toolholder, WMTSL2020K411

  • Mfr # 3650505
  • Zoro # G3747430
product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Shank Shape
Square
Insert Size
4
Shank Length
91.84mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3650505
Zoro #
G3747430
UPC #
4021169690617
Country of Origin
India

Dimensions

Insert Size
4
Shank Length
91.84mm
Overall Length
125.00mm
Shank Width
20.00mm
Shank Height
20.00mm
Depth of Cut
11.00mm
Head Length
33.16mm
Wire Rope Length
125.00mm
Length
125.00mm

Details

Item
Indexable Thread Turning Tool Holder
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Shank Shape
Square
Insert Style
WMTS400M4P03PT
Cutting Application
Cut-Off, Grooving, Profiling, Turning
Shank Material
High Speed Steel
ISO Number
WMTSL2020K411
Insert Holding Type
Clamp
Center to Cutting Tip
20.00mm
ANSI Code
WMTSL2020K411
Toolholder Style
WMT
Measurement System
Metric

Description

Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 125.00mm

Ratings & reviews