Toolholder, Clamping System P
- Mfr # 3879345
- Zoro # G3920872
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Left/Right Hand
Left Hand
Material
Steel
Number of Inserts Required
1
Clamp
Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879345
- Zoro #
- G3920872
- UPC #
- 4021169639302
- Country of Origin
- United States
Dimensions
- Cutting Length
- 19.0500mm
- Dimension F (In.)
- 1.9685
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Left/Right Hand
- Left Hand
- Material
- Steel
- Number of Inserts Required
- 1
- Clamp
- Hole Clamping
- Rake
- Double Negative
- Shank
- Square
- Insert Shape
- Square
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 15 Degrees
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.