Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSL2525M411
- Mfr # 3653763
- Zoro # G3761552
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
4
Overall Length
150.00mm
Shank Length
116.84mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653763
- Zoro #
- G3761552
- UPC #
- 4021169681554
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Insert Style
- WMTS400M4P03PT
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSL2525M411
- Toolholder Style
- WMT
- ISO Number
- WMTSL2525M411
- Center to Cutting Tip
- 25.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 4
- Overall Length
- 150.00mm
- Shank Length
- 116.84mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 11.00mm
- Head Length
- 33.16mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Shank Width 25.00mm, Shank Height 25.00mm, Overall Length 150.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.