Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 3539171
- Zoro # G3762435
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
100.00mm
Insert Size
2B
Shank Length
70.87mm
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3539171
- Zoro #
- G3762435
- UPC #
- 4021169564710
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Center to Cutting Tip
- 12.00mm
- Shank Material
- High Speed Steel
- ANSI Code
- WMTCL1212H2B16
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Insert Style
- WMTS094I2BP02PT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ISO Number
- WMTCL1212H2B16
- Measurement System
- Metric
Dimensions
- Overall Length
- 100.00mm
- Insert Size
- 2B
- Shank Length
- 70.87mm
- Shank Height
- 12.00mm
- Head Length
- 1.1900 in
- Shank Width
- 11.69mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS094I2BP02PT, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 11.69mm, ANSI Code WMTCL1212H2B16, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.