Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2020K311
- Mfr # 3650468
- Zoro # G3748234
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
93.10mm
Cutting Direction
Right Hand
Overall Length
125.00mm
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650468
- Zoro #
- G3748234
- UPC #
- 4021169692239
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- ANSI Code
- WMTSR2020K311
- Shank Material
- High Speed Steel
- Insert Style
- WMTS300M3P03PT
- ISO Number
- WMTSR2020K311
- Center to Cutting Tip
- 20.00mm
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Shank Length
- 93.10mm
- Overall Length
- 125.00mm
- Insert Size
- 3
- Shank Width
- 20.00mm
- Head Length
- 1.3100 in
- Depth of Cut
- 11.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020K311, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.