Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2020K322
- Mfr # 3650470
- Zoro # G3749144
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
3
Overall Length
125.00mm
Shank Length
84.97mm
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650470
- Zoro #
- G3749144
- UPC #
- 4021169692208
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 20.00mm
- Shank Material
- High Speed Steel
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ANSI Code
- WMTSR2020K322
- Insert Style
- WMTS300M3P03PT
- ISO Number
- WMTSR2020K322
- Measurement System
- Metric
Dimensions
- Insert Size
- 3
- Overall Length
- 125.00mm
- Shank Length
- 84.97mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Depth of Cut
- 22.00mm
- Head Length
- 41.30mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS300M3P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020K322, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.