Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2020K411
- Mfr # 3650504
- Zoro # G3749899
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Insert Size
4
Shank Length
91.84mm
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650504
- Zoro #
- G3749899
- UPC #
- 4021169690679
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- ISO Number
- WMTSR2020K411
- Shank Material
- High Speed Steel
- Insert Style
- WMTS400M4P03PT
- ANSI Code
- WMTSR2020K411
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Center to Cutting Tip
- 20.00mm
- Measurement System
- Metric
Dimensions
- Insert Size
- 4
- Shank Length
- 91.84mm
- Overall Length
- 125.00mm
- Head Length
- 33.16mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Depth of Cut
- 11.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS400M4P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WMTSR2020K411, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.