Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2525M411
- Mfr # 3653752
- Zoro # G3762742
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
116.90mm
Overall Length
150.00mm
Insert Size
4
Shank Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3653752
- Zoro #
- G3762742
- UPC #
- 4021169654510
- Country of Origin
- India
Dimensions
- Shank Length
- 116.90mm
- Overall Length
- 150.00mm
- Insert Size
- 4
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 11.00mm
- Head Length
- 33.10mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- ANSI Code
- WMTSR2525M411
- Center to Cutting Tip
- 25.00mm
- Insert Holding Type
- Clamp
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- ISO Number
- WMTSR2525M411
- Insert Style
- WMTS400M4P03PT
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS400M4P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M411, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.