Thread Turning Toolholder, WMTSR2525M614
- Mfr # 3650489
- Zoro # G3748891
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Overall Length
150.00mm
Insert Size
6
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650489
- Zoro #
- G3748891
- UPC #
- 4021169691355
- Country of Origin
- United States
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 6
- Shank Length
- 113.48mm
- Head Length
- 36.50mm
- Depth of Cut
- 14.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- ISO Number
- WMTSR2525M614
- Shank Material
- High Speed Steel
- ANSI Code
- WMTSR2525M614
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Center to Cutting Tip
- 25.00mm
- Insert Style
- WMTS600M6P03PT
- Insert Holding Type
- Clamp
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS600M6P03PT, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M614, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.