Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462095
- Zoro # G3751183
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Rake
3 Degrees Axial
Cutting Direction
Left Hand
Shank Shape
Square
Shank Length
103.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462095
- Zoro #
- G3751183
- UPC #
- 4059782543447
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- Toolholder Style
- WGCSM
- ISO Number
- WGCSML2525M0426C
- ANSI Code
- WGCSML2525M0426C
- Insert Style
- WG0400M04P04
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Center to Cutting Tip
- 25.00mm
- Measurement System
- Metric
Dimensions
- Shank Length
- 103.00mm
- Overall Length
- 150.00mm
- Insert Size
- 4
- Head Length
- 47.00mm
- Cutting Height
- 25.00mm
- Shank Width
- 25.00mm
- Depth of Cut
- 26.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0400M04P04, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0426C, Center to Cutting Tip 25.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.