Zoro Homepage

Threading Insert, 3ER, Triangle

  • Mfr # 3ER11UN

  • Zoro # G3880053


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ER11UN
Zoro #
G3880053
UPC #
4021169198953
Country of Origin
Israel

Dimensions

Insert Size
3
Thread Height Difference
1.10mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Shape
Triangle
ISO Number
3ER11UN
Insert Type
3ER
Threading Location
External
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Thread Standard
UN
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
3ER11UN
Primary Material Application ISO Code
K, M, P, S
Thread Profile Type
Full
Side-to-Cutting Tip
1.50mm
Measurement System
Metric
Coating Process
PVD
Cutting Application
Turning
Chip-Breaker Style
One Side
Max. Thread Pitch
11
Material - Machining
Carbide
Included Angle
60 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Direction
Right Hand
Insert Style
3ER
Secondary Material Application ISO Code
N
Feed Type
High
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.