Zoro Homepage

Threading Insert, 3ERAG, Triangle

  • Mfr # 3ERAG55

  • Zoro # G3875695


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ERAG55
Zoro #
G3875695
UPC #
4021169207174
Country of Origin
Israel

Dimensions

Insert Size
3
Thickness
3.44mm
Insert Length
16.50mm
Corner Radius
0.08mm
Thread Height Difference
1.20mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ERAG55
Insert Type
3ERAG
Inscribed Circle
3/8 in
Insert Shape
Triangle
ANSI Code
3ERAG55
Manufacturer Grade
TN6025
Min. Thread per Inch
8
Thread Profile Type
Partial
Coating Process
PVD
Max. Thread Pitch
48
Min. Thread Pitch
0.50mm
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
3/8 in
Material - Machining
Carbide
Side-to-Cutting Tip
1.70mm
Included Angle
55 Degrees
Thread Direction
Right Hand
Number of Cutting Edges
3
Measurement System
Metric
Insert Style
3ERAG
Feed Type
High
Threading Location
External
Secondary Material Application ISO Code
N
Thread Standard
Partial Profile 55 Degrees
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.50mm to 3.00mm
Finish - Machining
AlTiN

Description

Threading Insert, 3ERAG, External, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.