Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 6876622
  • Zoro # G7915665

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876622
Zoro #
G7915665
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060204-MN2 WSM01
Stainless (M) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
ANSI Number
CCGT2(1.5)0.5
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Measurement System
Fractional Inch
Chip-Breaker Code
MN2
Clearance Angle
7 Degrees
ANSI Code
CCGT2(1.5)1-MN2 WSM01
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM01
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
6.45mm
Depth of Cut
0.60 to 3.00mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)1-MN2 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.