Shop WIDIA

Threading Insert, 3IR, Triangle

  • Mfr # 2018636
  • Zoro # G3877761

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018636
Zoro #
G3877761
UPC #
4021169201592
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3IR15ISO
Insert Shape
Triangle
Insert Type
3IR
Inscribed Circle
3/8 in
Secondary Material Application ISO Code
N
Threading Location
Internal
Insert Style
3IR
Manufacturer Grade
TN6025
Feed Type
High
Side-to-Cutting Tip
1.00mm
Cutting Application
Turning
Chip-Breaker Style
One Side
Number of Cutting Edges
3
Material - Machining
Carbide
ANSI Code
3IR15ISO
Thread Pitch
1.50mm
Thread Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
60 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Finish - Machining
AlTiN
Thread Standard
Metric/ISO
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Thread Height Difference
0.80mm
Insert Length
16.50mm

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.