Zoro Homepage

Threading Insert, 3IR, Triangle

  • Mfr # 3IR18UN

  • Zoro # G3878260


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IR18UN
Zoro #
G3878260
UPC #
4021169197147
Country of Origin
Germany

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.80mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3IR18UN
Insert Type
3IR
Inscribed Circle
3/8 in
Insert Shape
Triangle
Coating Process
PVD
Measurement System
Metric
Thread Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Manufacturer Grade
TN6025
Threading Location
Internal
Cutting Application
Turning
Insert Style
3IR
Max. Thread Pitch
18
ANSI Code
3IR18UN
Number of Cutting Edges
3
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Chip-Breaker Style
One Side
Included Angle
60 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiN
Thread Standard
UN
Side-to-Cutting Tip
1.00mm
Insert Holding Type
3/8 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.