Zoro Homepage

Threading Insert, 3IR, Triangle

  • Mfr # 3IR8RD

  • Zoro # G3876605


product price: $30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Thread Type
Round DIN 405
Style
Round
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IR8RD
Zoro #
G3876605
UPC #
4021169190575
Country of Origin
Germany

Dimensions

Insert Size
3
Thickness
3.44mm
Thread Height Difference
1.40mm
Depth of Cut
1.60mm
Insert Length
16.50mm
Corner Radius
0.70mm

Details

Item
Threading Insert
Thread Type
Round DIN 405
Style
Round
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Type
3IR
ISO Number
3IR8RD
Measurement System
Metric
Clearance Angle
0 Degrees
Manufacturer Grade
TN6025
Threading Location
Internal
Secondary Material Application ISO Code
N
Included Angle
30 Degrees
Feed Type
High
Max. Thread Pitch
8
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
3IR8RD
Cutting Application
Turning
Thread Direction
Right Hand
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
3IR
Coating Process
PVD
Side-to-Cutting Tip
1.40mm
Number of Cutting Edges
3
Thread Profile Type
Full
Thread Standard
Round DIN 405
Insert Holding Type
3/8 in
Material - Machining
Carbide

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Round DIN 405, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.