Zoro Homepage

Threading Insert, 4ERN, Triangle

  • Mfr # 4ERN60

  • Zoro # G3874401


product price: $39.19
/ea
Sold in multiples of 10 for $391.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ERN60
Zoro #
G3874401
UPC #
4021169208300
Country of Origin
Israel

Dimensions

Insert Size
4
Insert Length
22.00mm
Corner Radius
0.53mm
Thread Height Difference
2.50mm
Thickness
4.64mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Insert Shape
Triangle
ISO Number
4ERN60
Insert Type
4ERN
Max. Thread Pitch
7
Insert Holding Type
1/2 in
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Partial Profile 60 Degrees
Thread Profile Type
Partial
Min. Thread per Inch
5
Threading Location
External
Clearance Angle
0 Degrees
Insert Style
4ERN
Manufacturer Grade
TN6025
Included Angle
60 Degrees
Min. Thread Pitch
3.50mm
ANSI Code
4ERN60
Measurement System
Metric
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application ISO Code
N
Feed Type
High
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Cutting Edges
3
Thread Pitch
3.50mm to 5.00mm
Thread Direction
Right Hand
Material - Machining
Carbide
Side-to-Cutting Tip
1.70mm
Finish - Machining
AlTiN

Description

Threading Insert, 4ERN, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.