Zoro Homepage

Threading Insert, ELG, Triangle

  • Mfr # 3ELG55

  • Zoro # G3877700


product price: $27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ELG55
Zoro #
G3877700
UPC #
4021169315879
Country of Origin
Germany

Dimensions

Insert Size
3
Insert Length
16.50mm
Thickness
3.44mm
Thread Height Difference
1.20mm
Corner Radius
0.20mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
ISO Number
3ELG55
Insert Shape
Triangle
Insert Type
ELG
Included Angle
55 Degrees
Thread Pitch
1.75mm to 3.00mm
Thread Standard
Partial Profile 55 Degrees
Finish - Machining
AlTiN
Cutting Application
Turning
Side-to-Cutting Tip
1.70mm
Clearance Angle
0 Degrees
Max. Thread Pitch
14
Coating Process
PVD
Number of Cutting Edges
3
Min. Thread per Inch
8
ANSI Code
3ELG55
Insert Style
ELG
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Left Hand
Feed Type
High
Thread Profile Type
Partial
Threading Location
External
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
3/8 in
Min. Thread Pitch
1.75mm

Description

Threading Insert, ELG, External, Cutting Direction Left Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.