Zoro Homepage

Threading Insert, NT,

  • Mfr # NT2R

  • Zoro # G3933910


product price: $23.89
/ea
Sold in multiples of 5 for $119.45

Key Features

Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT2R
Zoro #
G3933910
UPC #
4021169733239
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.10mm
Thread Height Difference
1.90mm
Thickness
5.56mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NT2R
Insert Type
NT
Insert Shape
Top Notch
Clearance Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
60 Degrees
Measurement System
Metric
Insert Style
NT
Finish - Machining
AlTiN
Number of Cutting Edges
2
Thread Direction
Right Hand
ANSI Code
NT2R
Coating Process
PVD
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Min. Thread Pitch
1.25mm
Thread Pitch
1.25mm to 3.50mm
Cutting Application
Turning
Thread Profile Type
Partial
Min. Thread per Inch
8
Hole Type
No Hole
Primary Material Application ISO Code
K, M, P, S
Product Family
Top Notch
Thread Standard
Partial Profile 60 Degrees
Material - Machining
Carbide
Threading Location
External, Internal
Insert Holding Type
Top Clamp
Max. Thread Pitch
36
Feed Type
High
Manufacturer Grade
TN6025

Description

Threading Insert, NT, External, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.