Shop WIDIA

Threading Insert, Triangle

  • Mfr # 2558754
  • Zoro # G3931899

product price: 
$
11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
PN120
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2558754
Zoro #
G3931899
UPC #
4021169401411
Country of Origin
India
Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
PN120
Cutting Direction
Right Hand
ISO Number
44315900
Insert Shape
Triangle
Inscribed Circle
3/8 in
Secondary Material Application
Cast Iron, Nickel, Titanium
ANSI Code
44315900
Secondary Material Application ISO Code
K, S
Thread Pitch
0.50mm to 1.50mm
Manufacturer Grade
PN120
Insert Holding Type
3/8 in
Thread Profile Type
Partial
Cutting Application
Turning
Number of Cutting Edges
3
Thread Direction
Right Hand
Thread Standard
Partial Profile 60 Degrees
Primary Material Application ISO Code
N
Min. Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Min. Thread per Inch
48
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Max. Thread Pitch
8
Threading Location
External
Side-to-Cutting Tip
0.90mm
Measurement System
Metric
Material - Machining
Carbide

Dimensions

Insert Size
3
Thread Height Difference
0.80mm
Insert Length
16.50mm
Corner Radius
0.05mm
Thickness
3.44mm

Description

Threading Insert, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Aluminum, Brass, Bronze, Copper, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.