Zoro Homepage

Threading Tool, Carbide

  • Mfr # ATD15660F2

  • Zoro # G3933524


product price: $69.69
/ea

Key Features

Style
ATD
Grade
CG5
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Min. Thread Pitch
1.27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD15660F2
Zoro #
G3933524
UPC #
4021169540783
Country of Origin
United States

Dimensions

Overall Length
1.1500 in
Depth of Cut
0.0320 in
Min. Hole Dia.
0.1750 in
Max. Hole Depth
1/2 in

Details

Item
Threading Tool
Style
ATD
Grade
CG5
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Min. Thread Pitch
1.27mm
Cutter Material
Carbide
Max. Threads per Inch
48
Cutting Application
Threading
Center to Cutting Tip
0.0760 in
Max. Thread Pitch
0.53mm
Shank Material
Carbide
Thread Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Quick Change
Yes
Measurement System
Fractional Inch
Finish - Machining
TiN
Series
A/B
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
CG5
Min. Teeth per Inch
20

Description

Threading Tool, Carbide, TiN, 0.0760 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.