Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System P
- Mfr # 3879340
- Zoro # G3922211
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
Double Negative
Insert Shape
Square
Clamp
Hole Clamping
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879340
- Zoro #
- G3922211
- UPC #
- 4021169811548
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 0.9843
- Cutting Length
- 12.7000mm
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- Double Negative
- Insert Shape
- Square
- Clamp
- Hole Clamping
- Number of Inserts Required
- 1
- Cutting Direction
- Right Hand
- Material
- Steel
- Left/Right Hand
- Right Hand
- Shank
- Square
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 15 Degrees
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.