Toolholder, Clamping System P
- Mfr # 3879349
- Zoro # G3792894
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Clamp
Hole Clamping
Shank
Square
Rake
Negative (Zero)
Dimension F (In.)
1.2598
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879349
- Zoro #
- G3792894
- UPC #
- 4021169811388
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 1.2598
- Cutting Length
- 15.8750mm
Details
- Clamp
- Hole Clamping
- Shank
- Square
- Rake
- Negative (Zero)
- Material
- Steel
- Number of Inserts Required
- 1
- Left/Right Hand
- Right Hand
- Insert Shape
- Square
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 45 Degrees
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.