Shop WIDIA
See all product information
Create Account
Toolholder, ISO, D-Style Clamping
- Mfr # 5696704
- Zoro # G3933621
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Rake
Double Negative
Cutting Length
12.7000mm
Shank
Square
Insert Shape
Square
Dimension F (In.)
1.0630
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696704
- Zoro #
- G3933621
- UPC #
- 4050841483629
- Country of Origin
- India
Dimensions
- Cutting Length
- 12.7000mm
- Dimension F (In.)
- 1.0630
Details
- Rake
- Double Negative
- Shank
- Square
- Insert Shape
- Square
- Clamp
- Kenclamp
- Style
- Negative
- Material
- Steel
- Left/Right Hand
- Right Hand
- Number of Inserts Required
- 1
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 15 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.