Toolholder, Clamping System P
- Mfr # 3879350
- Zoro # G3790009
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Rake
Negative (Zero)
Dimension F (In.)
1.5748
Clamp
Hole Clamping
Left/Right Hand
Right Hand
Cutting Length
19.0500mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879350
- Zoro #
- G3790009
- UPC #
- 4021169811357
- Country of Origin
- United States
Dimensions
- Dimension F (In.)
- 1.5748
- Cutting Length
- 19.0500mm
Details
- Rake
- Negative (Zero)
- Clamp
- Hole Clamping
- Left/Right Hand
- Right Hand
- Number of Inserts Required
- 1
- Shank
- Square
- Material
- Steel
- Insert Shape
- Square
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 45 Degrees
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.