Toolholder, Clamping System S
- Mfr # 3900180
- Zoro # G3934224
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Style
ANSI/ISO
Number of Inserts Required
1
Dimension F (In.)
0.7874
Rake
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900180
- Zoro #
- G3934224
- UPC #
- 4021169685170
- Country of Origin
- United States
Dimensions
- Dimension F (In.)
- 0.7874
- Cutting Length
- 32.00mm
Details
- Material
- Steel
- Style
- ANSI/ISO
- Number of Inserts Required
- 1
- Rake
- Neutral
- Clamp
- Screw
- Insert Shape
- Round
- Left/Right Hand
- Neutral
- Insert Screw
- T20
- Shank
- Square
- Item
- Toolholder
- Cutting Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- 0 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- ANSI/ISO
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.