Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879437
- Zoro # G3923149
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
Diamond
Material
Steel
Dimension F (In.)
0.9843
Cutting Length
11.6280mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879437
- Zoro #
- G3923149
- UPC #
- 4021169810343
- Country of Origin
- United States
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Diamond
- Material
- Steel
- Shank
- Square
- Number of Inserts Required
- 1
- Rake
- Neutral
- Left/Right Hand
- Right Hand
- Style
- ANSI/ISO
- Insert Screw
- T15
- Clamp
- Screw
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -17.500
- Shell Material
- Steel
- Container Type
- ANSI/ISO
- Sensor Body Style
- ANSI/ISO
- Traction Material
- Steel
Dimensions
- Dimension F (In.)
- 0.9843
- Cutting Length
- 11.6280mm
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.