Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879464
- Zoro # G3919892
product price:Â
$
98.69
/ea
Key Features
Coolant Fed
Non-Coolant Through
Shank
Square
Cutting Direction
Right Hand
Rake
Neutral
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879464
- Zoro #
- G3919892
- UPC #
- 4021169809996
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 0.4724
- Cutting Length
- 7.7520mm
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Shank
- Square
- Cutting Direction
- Right Hand
- Rake
- Neutral
- Material
- Steel
- Number of Inserts Required
- 1
- Insert Screw
- T7
- Left/Right Hand
- Right Hand
- Clamp
- Screw
- Style
- Screw-On
- Insert Shape
- Diamond
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.