Toolholder, Clamping System S
- Mfr # 3879466
- Zoro # G3923103
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Left/Right Hand
Neutral
Number of Inserts Required
1
Insert Screw
T15
Rake
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879466
- Zoro #
- G3923103
- UPC #
- 4021169809958
- Country of Origin
- Canada
Dimensions
- Cutting Length
- 15.5040mm
- Dimension F (In.)
- 0.4920
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Left/Right Hand
- Neutral
- Number of Inserts Required
- 1
- Insert Screw
- T15
- Rake
- Neutral
- Clamp
- Screw
- Cutting Direction
- Neutral
- Style
- ANSI/ISO
- Shank
- Square
- Insert Shape
- Diamond
- Material
- Steel
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 27.500
- Shell Material
- Steel
- Container Type
- ANSI/ISO
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.