Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879771
- Zoro # G3931932
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Clamp
Screw
Insert Screw
T15
Left/Right Hand
Left Hand
Dimension F (In.)
1.2598
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879771
- Zoro #
- G3931932
- UPC #
- 4021169809170
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 1.2598
- Cutting Length
- 16.6060mm
Details
- Clamp
- Screw
- Insert Screw
- T15
- Left/Right Hand
- Left Hand
- Number of Inserts Required
- 1
- Style
- Screw-On
- Material
- Steel
- Shank
- Square
- Insert Shape
- Diamond
- Rake
- Neutral
- Item
- Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -3 Degrees
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.