Toolholder, Clamping System S
- Mfr # 3879775
- Zoro # G3933585
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Cutting Length
16.6060mm
Insert Screw
T15
Rake
Neutral
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879775
- Zoro #
- G3933585
- UPC #
- 4021169809118
- Country of Origin
- United States
Dimensions
- Cutting Length
- 16.6060mm
- Dimension F (In.)
- 1.2598
Details
- Insert Shape
- Diamond
- Insert Screw
- T15
- Rake
- Neutral
- Number of Inserts Required
- 1
- Left/Right Hand
- Right Hand
- Shank
- Square
- Material
- Steel
- Style
- Screw-On
- Clamp
- Screw
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.