Toolholder, Clamping System S
- Mfr # 3879778
- Zoro # G3931941
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Screw
T15
Dimension F (In.)
0.4921
Style
ANSI/ISO
Rake
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879778
- Zoro #
- G3931941
- UPC #
- 4021169809057
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dimension F (In.)
- 0.4921
- Cutting Length
- 16.6060mm
Details
- Insert Shape
- Diamond
- Insert Screw
- T15
- Style
- ANSI/ISO
- Rake
- Neutral
- Material
- Steel
- Left/Right Hand
- Neutral
- Number of Inserts Required
- 1
- Shank
- Square
- Clamp
- Screw
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 17.500 deg
- Shell Material
- Steel
- Container Type
- ANSI/ISO
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.