Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3900176
- Zoro # G3933463
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Shank
Square
Style
Screw-On
Material
Steel
Insert Screw
T15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900176
- Zoro #
- G3933463
- UPC #
- 4021169685361
- Country of Origin
- United States
Dimensions
- Cutting Length
- 11.6280mm
- Dimension F (In.)
- 0.6299
Details
- Number of Inserts Required
- 1
- Shank
- Square
- Style
- Screw-On
- Material
- Steel
- Insert Screw
- T15
- Clamp
- Screw
- Rake
- Neutral
- Insert Shape
- Diamond
- Left/Right Hand
- Left Hand
- Item
- Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -3 Degrees
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.