Toolholder, ISO C Clamping
- Mfr # 3870083
- Zoro # G3931409
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right Hand
Rake
Positive (Zero)
Cutting Length
10.9990mm
Insert Shape
Triangle
Shank
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870083
- Zoro #
- G3931409
- UPC #
- 4021169555350
- Country of Origin
- United States
Dimensions
- Cutting Length
- 10.9990mm
- Dimension F (In.)
- 0.2362
Details
- Left/Right Hand
- Right Hand
- Rake
- Positive (Zero)
- Insert Shape
- Triangle
- Shank
- Square
- Material
- Steel
- Clamp
- Top Clamping
- Number of Inserts Required
- 1
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- 45 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.