Toolholder, ISO, D-Style Clamping
- Mfr # 5697885
- Zoro # G3929735
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Rake
Double Negative
Style
Negative
Shank
Square
Insert Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5697885
- Zoro #
- G3929735
- UPC #
- 4050841509176
- Country of Origin
- India
Dimensions
- Cutting Length
- 16.1200mm
- Dimension F (In.)
- 1.2600
Details
- Number of Inserts Required
- 1
- Rake
- Double Negative
- Style
- Negative
- Shank
- Square
- Insert Shape
- Diamond
- Clamp
- Kenclamp
- Material
- Steel
- Left/Right Hand
- Left Hand
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.