Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879852
- Zoro # G3931950
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Square
Cutting Length
12.7000mm
Dimension F (In.)
0.6690
Shank
Square
Style
ANSI/ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879852
- Zoro #
- G3931950
- UPC #
- 4021169808821
- Country of Origin
- Korea, Republic of
- Insert Shape
- Square
- Shank
- Square
- Style
- ANSI/ISO
- Rake
- Neutral
- Material
- Steel
- Insert Screw
- T15
- Left/Right Hand
- Left Hand
- Clamp
- Screw
- Item
- Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 15 Degrees
- Shell Material
- Steel
- Container Type
- ANSI/ISO
- Sensor Body Style
- ANSI/ISO
Dimensions
- Cutting Length
- 12.7000mm
- Dimension F (In.)
- 0.6690
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.