Toolholder, ISO, D-Style Clamping
- Mfr # 5696759
- Zoro # G3931923
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Insert Shape
Trigon
Cutting Length
6.5150mm
Rake
Double Negative
Style
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696759
- Zoro #
- G3931923
- UPC #
- 4050841489676
- Country of Origin
- India
Dimensions
- Cutting Length
- 6.5150mm
- Dimension F (In.)
- 1.2600
Details
- Material
- Steel
- Insert Shape
- Trigon
- Rake
- Double Negative
- Style
- Negative
- Number of Inserts Required
- 1
- Shank
- Square
- Left/Right Hand
- Right Hand
- Clamp
- Kenclamp
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees deg
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.